




€10.44/ pieceexcl. VAT
€12.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | MR |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 12 mm |
Width | 3 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |