FAG

FAG Matched single row tapered roller bearing 31324-X-N11CA-A140-180

  • ERIKS:23712881
  • Manufacturer:4012801260589
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
313
Assembly type
Matched set
Inner Diameter
120 mm
Cup Outer diameter
260 mm
Total width
136 mm
Sealing
No
With flange
No