FAG

FAG Lock ring MB 8-A

  • ERIKS:13560272
  • Manufacturer:4054369880519
Image 1
Save to list

€1.69/ pieceexcl. VAT

€2.04incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
40 mm
Outer Diameter
62 mm
Thickness
1.25 mm