FAG

FAG Lock ring MB 7

  • ERIKS:11668324
  • Manufacturer:4026677180216
Image 1
Save to list

€1.58/ pieceexcl. VAT

€1.91incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
35 mm
Outer Diameter
57 mm
Thickness
1.25 mm