FAG

FAG Lock ring MB 3

  • ERIKS:11834767
  • Manufacturer:4012801224550
Image 1
Save to list

€1.23/ pieceexcl. VAT

€1.49incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
17 mm
Outer Diameter
32 mm
Thickness
1 mm