FAG

FAG Lock ring MB 21

  • ERIKS:13017047
  • Manufacturer:4012801052689
Image 1
Save to list

€7.53/ pieceexcl. VAT

€9.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
105 mm
Outer Diameter
145 mm
Thickness
1.75 mm