FAG

FAG Lock ring MB 20

  • ERIKS:12768879
  • Manufacturer:4012801315005
Image 1
Save to list

€6.91/ pieceexcl. VAT

€8.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
100 mm
Outer Diameter
142 mm
Thickness
1.75 mm