FAG

FAG Lock ring MB 2

  • ERIKS:13017045
  • Manufacturer:4026677706928
Image 1
Save to list

€1.22/ pieceexcl. VAT

€1.48incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
15 mm
Outer Diameter
28 mm
Thickness
1 mm