FAG

FAG Lock ring MB 19-A

  • ERIKS:13243058
  • Manufacturer:4012801224468
Image 1
Save to list

€7.15/ pieceexcl. VAT

€8.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
95 mm
Outer Diameter
133 mm
Thickness
2.5 mm