FAG

FAG Lock ring MB 18

  • ERIKS:13017043
  • Manufacturer:4026677180179
Image 1
Save to list

€6.33/ pieceexcl. VAT

€7.66incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
90 mm
Outer Diameter
126 mm
Thickness
1.75 mm