FAG

FAG Lock ring MB 14

  • ERIKS:12768876
  • Manufacturer:4026677167699
Image 1
Save to list

€3.52/ pieceexcl. VAT

€4.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
70 mm
Outer Diameter
98 mm
Thickness
1.5 mm