FAG

FAG Lock ring MB 12

  • ERIKS:12768875
  • Manufacturer:4026677167682
Image 1
Save to list

€2.64/ pieceexcl. VAT

€3.19incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
60 mm
Outer Diameter
86 mm
Thickness
1.5 mm