

€106.60/ pieceexcl. VAT
€128.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | KM |
Type | Locknut |
Thread Size | M 130x2 |
Outer Diameter | 165 mm |
Width | 21 mm |
B | 21 mm |
b | 12 mm |
d1 | 149 mm |
d2 | 165 mm |
G | M 130x2 |
h | 5 mm |