FAG

FAG Labyrinth seal NTS48/200

  • ERIKS:13243888
  • Manufacturer:4054364466237
Image 1
Save to list

€341.05/ pieceexcl. VAT

€412.67incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NTS
Outer Diameter
254.4 mm
Width
42 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C