FAG

FAG Labyrinth seal NTS40/150

  • ERIKS:13243862
  • Manufacturer:4054368335799
Image 1
Save to list

€226.35/ pieceexcl. VAT

€273.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NTS
Outer Diameter
214.5 mm
Width
42 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C