FAG

FAG Labyrinth seal NTS34/115

  • ERIKS:13243833
  • Manufacturer:4054368335775
Image 1
Save to list

€192.78/ pieceexcl. VAT

€233.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NTS
Outer Diameter
184.3 mm
Width
42 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C