

€45.04/ pieceexcl. VAT
€54.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ETS |
Outer Diameter | 18.5 mm |
Width | 68.7 mm |
Material | Steel, FKM |
Operating temperature | from -20 to 200 °C |