

€20,753.96/ pieceexcl. VAT
€25,112.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HEATER |
Max. bearing weight | 800 kg |
Min. inner diameter | 45 mm |
Max. outer diameter | 1500 mm |
Maximum width | 480 mm |
Max. power consumption | 25.2 kV·A |
Operating voltage | 400 V |
Frequency measuring voltage | 50-60 Hz |
Weight | 280 |