

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HEATER |
Max. bearing weight | 3 kg |
Min. inner diameter | 285 mm |
Max. power consumption | 100 kV·A |
Operating voltage | 400 V |
Frequency measuring voltage | 50 Hz |
Maximum temperature setting | 240 °C |
Weight | 1.8 |