

€16,701.09/ pieceexcl. VAT
€20,208.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 945 mm |
Ring width | 76 mm |
Piston stroke | 25 mm |
Bore | 625 mm |