

€14,764.95/ pieceexcl. VAT
€17,865.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 800 mm |
Ring width | 66 mm |
Piston stroke | 20 mm |
Bore | 525 mm |