

€13,975.50/ pieceexcl. VAT
€16,910.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 760 mm |
Ring width | 66 mm |
Piston stroke | 20 mm |
Bore | 500 mm |