

€11,463.81/ pieceexcl. VAT
€13,871.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 620 mm |
Ring width | 56 mm |
Piston stroke | 15 mm |
Bore | 400 mm |