

€2,272.26/ pieceexcl. VAT
€2,749.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | M 90x2 mm |
Outer Diameter | 160 mm |
Ring width | 41 mm |
Piston stroke | 5 mm |
€77.28/ pieceexcl. VAT
€93.51incl. VAT
Estimated delivery date - 10/11/2026