

€27,449.96/ pieceexcl. VAT
€33,214.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr880X7 mm |
Outer Diameter | 1.05 mm |
Ring width | 101 mm |
Piston stroke | 29 mm |