

€16,953.15/ pieceexcl. VAT
€20,513.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr740X7 mm |
Outer Diameter | 910 mm |
Ring width | 91 mm |
Piston stroke | 25 mm |