

€14,661.34/ pieceexcl. VAT
€17,740.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr655X6 mm |
Outer Diameter | 810 mm |
Ring width | 89 mm |
Piston stroke | 24 mm |