

€9,942.08/ pieceexcl. VAT
€12,029.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr490x5 mm |
Outer Diameter | 625 mm |
Ring width | 78 mm |
Piston stroke | 19 mm |