

€8,938.24/ pieceexcl. VAT
€10,815.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr435x5 mm |
Outer Diameter | 560 mm |
Ring width | 75 mm |
Piston stroke | 17 mm |