

€6,523.94/ pieceexcl. VAT
€7,893.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr365x5 mm |
Outer Diameter | 482 mm |
Ring width | 65 mm |
Piston stroke | 15 mm |
€86.49/ pieceexcl. VAT
€104.65incl. VAT
Estimated delivery date - 10/11/2026