

€5,527.92/ pieceexcl. VAT
€6,688.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr320x5 mm |
Outer Diameter | 430 mm |
Ring width | 63 mm |
Piston stroke | 14 mm |
€86.51/ pieceexcl. VAT
€104.68incl. VAT
Estimated delivery date - 10/11/2026