

€4,728.21/ pieceexcl. VAT
€5,721.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr295x4 mm |
Outer Diameter | 400 mm |
Ring width | 57 mm |
Piston stroke | 13 mm |