

€4,641.50/ pieceexcl. VAT
€5,616.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr270x4 mm |
Outer Diameter | 370 mm |
Ring width | 56 mm |
Piston stroke | 12 mm |
€86.51/ pieceexcl. VAT
€104.68incl. VAT
Estimated delivery date - 10/11/2026