

€3,652.33/ pieceexcl. VAT
€4,419.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr235x4 mm |
Outer Diameter | 325 mm |
Ring width | 53 mm |
Piston stroke | 10 mm |
€86.51/ pieceexcl. VAT
€104.68incl. VAT
Estimated delivery date - 10/11/2026