

€3,527.60/ pieceexcl. VAT
€4,268.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr215x4 mm |
Outer Diameter | 300 mm |
Ring width | 52 mm |
Piston stroke | 9 mm |
€77.90/ pieceexcl. VAT
€94.26incl. VAT
Estimated delivery date - 10/11/2026