

€3,511.12/ pieceexcl. VAT
€4,248.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr210x4 mm |
Outer Diameter | 295 mm |
Ring width | 52 mm |
Piston stroke | 9 mm |
€77.81/ pieceexcl. VAT
€94.15incl. VAT
Estimated delivery date - 10/11/2026