

€3,328.49/ pieceexcl. VAT
€4,027.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | M 190x3 mm |
Outer Diameter | 270 mm |
Ring width | 50 mm |
Piston stroke | 8 mm |
€77.81/ pieceexcl. VAT
€94.15incl. VAT
Estimated delivery date - 10/11/2026