

€3,020.14/ pieceexcl. VAT
€3,654.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | M 170x3 mm |
Outer Diameter | 245 mm |
Ring width | 47 mm |
Piston stroke | 6 mm |
€77.60/ pieceexcl. VAT
€93.90incl. VAT
Estimated delivery date - 10/11/2026