

€2,737.89/ pieceexcl. VAT
€3,312.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | M 140x2 mm |
Outer Diameter | 210 mm |
Ring width | 44 mm |
Piston stroke | 5 mm |
€77.72/ pieceexcl. VAT
€94.04incl. VAT
Estimated delivery date - 10/11/2026