

€2,474.00/ pieceexcl. VAT
€2,993.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | M 110x2 mm |
Outer Diameter | 180 mm |
Ring width | 43 mm |
Piston stroke | 5 mm |
€77.39/ pieceexcl. VAT
€93.64incl. VAT
Estimated delivery date - 10/11/2026