

€35,961.93/ pieceexcl. VAT
€43,513.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr1080x8 mm |
Outer Diameter | 1.28 mm |
Ring width | 107 mm |
Piston stroke | 33 mm |