

€16,275.92/ pieceexcl. VAT
€19,693.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-INCH |
Thread size | 26.379 in |
Outer Diameter | 825 mm |
Ring width | 89 mm |
Piston stroke | 24 mm |