




€126.79/ pieceexcl. VAT
€153.42incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FRM |
Type | Housing ring |
Inner width | 25 mm |
Outer Diameter | 230 mm |
Width | 25 mm |
Material | Steel |