




€241.15/ pieceexcl. VAT
€291.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-WB-L |
Outer dimension bearing | 90 mm |
Construction type | Triangular |
Length | 180 mm |
Height | 160 mm |
Width | 76 mm |
Number of bolt holes | 3 |
Housing material | Cast iron |