




€105.83/ pieceexcl. VAT
€128.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-B-L |
Outer dimension bearing | 52 mm |
Construction type | Triangular |
Length | 110 mm |
Height | 100 mm |
Width | 55 mm |
Number of bolt holes | 3 |
Housing material | Cast iron |
€194.56/ pieceexcl. VAT
€235.42incl. VAT
Estimated delivery date - 10/11/2026