




€470.58/ pieceexcl. VAT
€569.40incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-A-L |
Outer dimension bearing | 130 mm |
Construction type | Square |
Length | 190 mm |
Height | 190 mm |
Width | 97 mm |
Shaft height | 95 mm |
Foot width | 0 mm |
Base height | 25 mm |
Number of bolt holes | 4 |
Thread size metric (M..) | M 16 |
Centre distance of mounting holes | 215 mm |
Housing material | Cast iron |
€391.71/ pieceexcl. VAT
€473.97incl. VAT
15 In stock - Estimated delivery date 26/10/2026