FAG

FAG Felt strip STR S153401-1-5X4-F2

  • ERIKS:11669246
  • Manufacturer:4012801213660
Image 1
Save to list

€5.19/ pieceexcl. VAT

€6.28incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
STR
Inner Diameter
5 mm
Outer Diameter
1000 mm
Width
4 mm
Material
Felt