FAG

FAG Felt strip STR S153401-1-12X12-F2

  • ERIKS:13560221
  • Manufacturer:4054372130687
Image 1
Save to list

€41.82/ pieceexcl. VAT

€50.60incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
STR
Inner Diameter
12 mm
Outer Diameter
1000 mm
Width
12 mm
Material
Felt