FAG

FAG Felt seal for SES bearing housings EFS611

  • ERIKS:14280161
  • Manufacturer:4064327017673
Image 1
Save to list

56,21 €/ pieceexcl. VAT

68,01 €incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 28.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
11.5 mm
Width
85.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 611 C

  • Eriks:23770933
  • Manufacturer:TSN 611 C

25,54 €/ pieceexcl. VAT

30,90 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026