FAG

FAG Felt seal for SES bearing housings EFS520

  • ERIKS:14280164
  • Manufacturer:4064327030894
Image 1
Save to list

€76.66/ pieceexcl. VAT

€92.76incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
147.5 mm
Width
12.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 520 C

  • Eriks:11613457
  • Manufacturer:TSN 520 C

€75.86/ pieceexcl. VAT

€91.79incl. VAT

Estimated delivery date - 10/11/2026